Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" x 1" x 1" FNPT Galvanized Reducing Tee
Mfr # 0811043405
Zoro # G2766121
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0811043405
- Zoro # G2766121
- UPC # 690291880766
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" x 1" |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNI17)
- PENTAIR/PENTEK Solid Filter Cartridge, 9 gpm, 5 Micron, 40 in H (155770-75)
- NIBCO 4" NOM C Copper 90 Degree Long Radius Elbow (607LT 4)
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (468-001)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee (5P865)
- ZORO SELECT Galv.Nipple, Welded, 6XCLOSE (793LR4)
- ZORO SELECT 1" FNPT Galvanized Tee (5P846)
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ZORO SELECT 1" x 3/8" FNPT Galvanized Reducer (0811087212)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361306400)
- Zoro Select Fittings