Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 1" Socket Weld SS Reducing Coupling
Mfr # 4307004842
Zoro # G0406594
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1-1/4" x 1"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307004842
- Zoro # G0406594
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Tube Size | 1-1/4" x 1" |
Pipe Size | 1 in |
Pipe Size (Fittings) | 1-1/4" x 1" |
Outside Dia. | 2-15/64" |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 1/8 in |
Description
Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 in, Female, Socket, 1 1/2 in, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SharkBite 4791810 0.5 x Push x 0.5 in. Push End Stop (4791810)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-PN)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- ARROWHEAD Frzlss Wl Hydrnt 1/2X12" (C-134D12-BULK)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N034014)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381004400)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- ZORO SELECT Reducing Tee, 304 SS, 2 x 2 x 1/2 in (4381018090)
- ZORO SELECT 2-1/2" FNPT 316 SS Half Coupling (60HC111N212)
- Zoro Select Stainless Steel Pipe Fittings