Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 1RTU9
Zoro # G3493883
original price:
$15.14
4% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RTU9
- Zoro # G3493883
- UPC # 190735934685
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Pipe Size | 1 1/4 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, 1 1/4 in, Male, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-9)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095VH)
- ASCO Rebuild Kit, for 5LU47 (096875)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA-7010-8002)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU5)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", NPT (ZUSA-PF-7091)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- PARKER Triple-Lok 37 Deg Flare Straight Union, Male JIC 37 Deg to Male JIC 37 Deg, Steel, HTX (6 HTX-S)
- Zoro Select Stainless Steel Pipe Fittings