Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing
Mfr # 1RRU5
Zoro # G3251771
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RRU5
- Zoro # G3251771
- UPC # 190735932506
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Pipe Size | 1 1/4 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1/2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, 1 1/4 in, Male, NPT, 11 1/2, 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Adapter, Forged Steel, 9/16"-18 Male Jic (9077769)
- RINNAI Condensing Vertical Vent Termination, 3x5 Concentric (20" above Roof) (184162PP)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- ORBIT Emergency Gas and Water Shut Off Tool, Dark Comfort Grip Handle (26097)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRW1)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP8)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016660)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- Zoro Select Stainless Steel Pipe Fittings