Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" x 1" FNPT Galvanized Reducer
Mfr # 5P936
Zoro # G2447557
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P936
- Zoro # G2447557
- UPC # 190735925416
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Pipe Size | 1 1/4 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX CLAMP TOOL 3/8""-1"" (UC961)
- BASIKS Diaphragm Valve, PVC, 1", EP/EP, Socket (DE14-100EPS-PV)
- LEGEND VALVE 1" PLASTIC PEX TEE (461-155)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1-304)
- ZORO SELECT 3/8" FNPT Galvanized Cap (1LBP9)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- ZORO SELECT 2" MNPT Galvanized Square Head Plug (5P915)
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- ZORO SELECT Street 90 deg, 1/4", 300 gal. (4316012250)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- Zoro Select Fittings