Shop All Black Pipe Fittings
Zoro Select
1-1/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150
Mfr # 71106
Zoro # G2968892
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 71106
- Zoro # G2968892
- UPC # 190735930359
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Description
Merchant Coupling, Steel, Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPSC, 1 1/4 in, 14, 1 1/4 in, Female, NPSC, 1 7/8 in, 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 12" CHROME NIPLE NL (311-076CNL)
- CHAMPION IRRIGATION Valv+Union Watr3/4A Siph (466-075Y)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- SMITH-COOPER Coupling, 3/4", 125, Brz Nl (4385001290)
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- ZORO SELECT 1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71103)
- ZORO SELECT Black Nipple, Welded, 1x2 1/2 (793MY9)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P447)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220818)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221864)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077607)
- Zoro Select Black Pipe Fittings