Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" Socket Weld SS Tee
Mfr # 4307006116
Zoro # G2978543
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307006116
- Zoro # G2978543
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Outside Dia. | 2-7/64" |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 1/8 in |
Description
Tee, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010260)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307006106)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- ZORO SELECT 2" Socket Weld SS Tee (4307006124)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- ZORO SELECT 1/8" FNPT 316 SS Coupling (2TY80)
- LEGEND VALVE 2" x 1/2" SS304 HEX BUSHING (404-498)
- Zoro Select Fittings