Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" Socket Weld SS Tee
Mfr # 4307005116
Zoro # G0738507
original price:
$47.57
10% off
new price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307005116
- Zoro # G0738507
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Pipe Size | 1 1/4 in |
Outside Dia. | 2-7/64" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Overall Length | 3 1/8 in |
Description
Tee, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT5)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD5)
- KOHLER Aerator, Laminar, Small, 1.2 Gpm (1267079)
- ZORO SELECT 1/4" Socket Weld SS Tee (4307005102)
- ZORO SELECT 2" Socket Weld SS Tee (4307005124)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307005106)
- ZORO SELECT Nipple, 4 In, Thrd at One End, 2-1/2 In, 316 (T6WNL1)
- ZORO SELECT 1-1/2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031220)
- ZORO SELECT Union, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8143)
- ZORO SELECT 1" FNPT 316 SS Threaded Cap (60RDC111N010)
- Zoro Select Fittings