Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" Socket Weld SS Coupling
Mfr # 4307004270
Zoro # G3391166
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307004270
- Zoro # G3391166
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Pipe Size | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 2-15/64" |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 1/2 in |
Description
Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Shower Head, Polished Nickel, Wall (WI0123PN)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- PFISTER Pfister S/A Vlv Hot Endbdy (900-0060)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC200STE18)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307004274)
- ZORO SELECT 2" Socket Weld SS Coupling (4307004278)
- ZORO SELECT 1" Socket Weld SS Coupling (4307004268)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- ZORO SELECT 1/2" FNPT 316 SS Locknut (60LN111N012)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- ZORO SELECT 1" FNPT SS Half Coupling (4307001514)
- Zoro Select Fittings