Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" Socket Weld SS 90 Degree Elbow
Mfr # 4307004314
Zoro # G2096087
original price:
$32.23
9% off
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1-1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307004314
- Zoro # G2096087
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Outside Dia. | 2-7/64" |
Overall Length | 3 1/8 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DLT5301A6 Twist & Close Tub Drain Conversion Kit (DLT5301A6)
- IRONWERKS DESIGNS Brass 2 PK (BFC.1-2.2)
- K-FLEX USA 1-1/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048118)
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307004304)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 1" L (ZUSA-PF-1343)
- ZORO SELECT 1" FNPT 304 SS Threaded Union (2UA99)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Elbow - 2" NPT Female (ZUSA-PF-9)
- Zoro Select Stainless Steel Pipe Fittings