Shop All Socket Head Cap Screws
Zoro Select
1"-14 Socket Head Cap Screw, Black Oxide Steel, 6 in Length
Mfr # U07040.101.0600
Zoro # G5487054
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07040.101.0600
- Zoro # G5487054
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Screw Length | 6 in |
Drive Size | 3/4 in |
Vented Hole Size | Not Vented |
Thread Length | 2 1/2 in |
Head Height | 1 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2-1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.125 in |
Dia./Thread Size | 1"-14 |
Head Dia. | 0.125 in |
Length | 6 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 1 In.-14, Minimum Thread Length 2 1/2 in, Fastener Length 6 in, Head Height 1 in, Head Diameter 0.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08729)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Pan Head Phillips Drive, 10 PK (79422)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK (9131492)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length (U07000.087.0750)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.100.0475)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.075.0375)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.050.0850)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 100 PK (U51041.019.0250)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 10 PK (72301)
- Zoro Select Socket Head Cap Screws