Shop All Barn & Hanging Door Hardware
Zoro Select
1-1/4" O.D Roller Assembly 3"L x 3/8"W x 3/8"H, Steel Plated
Mfr # 10-312
Zoro # G4787857
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 3/8 in
- For Use With Patio Screen Door
- Mounting Door
- Material Nylon (Wheel), Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10-312
- Zoro # G4787857
- UPC # 715384700247
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 in |
Width (In.) | 3/8 in |
Outside Dia. | 1 1/4 in |
Max. Wheel Dia. (In.) | 1 1/4 in |
Roller Width/Dia. (In.) | 1-1/4 in |
Height (In.) | 3/8 in |
Details
For Use With | Patio Screen Door |
Mounting | Door |
Material | Nylon (Wheel), Steel |
Includes | Hardware |
Finish | Unfinished |
Color | Gray |
Construction | Steel |
Requires | Hardware |
Category Type | Sliding Door Hardware |
Type | Roller |
Item | Roller Assembly |
Bearings | Steel |
Hardware | Not included |
Description
Roller Assembly, Roller, Steel, Gray, Unfinished Finish, Length (In.) 3 in, Height (In.) 3/8 in, Width (In.) 3/8 in, Outside Dia. 1 1/4 in, Max. Wheel Dia. (In.) 1 1/4 in, Roller Width/Dia. (In.) 1-1/4 in, Door Mounting, Steel Bearings, Steel, Hardware Not Included, Requires Hardware, For Use With Patio Screen Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4-1/2" Blank Wrap Around for 1-3/8" Door (CW70S)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Blue Steel (03_102)
- BALDWIN RESERVE Baldwin Reserve SCTRD150S Single Cylinde (SC.TRD.150.S)
- ZORO SELECT Bracket End Cap, Steel, 2-1/4"L (1XNA1)
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- ZORO SELECT 2-Wheel Bracket, 600 lb. Max, 4-5/8"L x 1-17/32"W (4PE58)
- ZORO SELECT Hanger Bracket, Steel Plated, 2-1/2"L x 2"W (3-164)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flexible Hanger (N193-730)
- Zoro Select Barn & Hanging Door Hardware