Shop All Barn & Hanging Door Hardware
Zoro Select
1-1/4" O.D Roller Assembly 3"L x 3/8"W x 1/2"H, Steel Plated
Mfr # 10-360
Zoro # G4847558
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 3/8 in
- For Use With Patio Screen Door
- Mounting Door
- Material Nylon (Wheel), Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10-360
- Zoro # G4847558
- UPC # 715384700322
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 in |
Width (In.) | 3/8 in |
Roller Width/Dia. (In.) | 1-1/4 in |
Max. Wheel Dia. (In.) | 1 1/4 in |
Height (In.) | 1/2 in |
Outside Dia. | 1 1/4 in |
Details
For Use With | Patio Screen Door |
Mounting | Door |
Material | Nylon (Wheel), Steel |
Includes | Hardware |
Finish | Unfinished |
Color | Gray |
Requires | Hardware |
Construction | Steel |
Category Type | Sliding Door Hardware |
Type | Roller |
Hardware | Included |
Item | Roller Assembly |
Bearings | Steel |
Description
Roller Assembly, Roller, Steel, Gray, Unfinished Finish, Length (In.) 3 in, Height (In.) 1/2 in, Width (In.) 3/8 in, Outside Dia. 1 1/4 in, Max. Wheel Dia. (In.) 1 1/4 in, Roller Width/Dia. (In.) 1-1/4 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Patio Screen Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1347AF)
- SPEC Compression Spring, Stainless Steel, PK10, C04200551000S (C04200551000S)
- OSBORNE WOOD PRODUCTS 35 x 2 5/8 x 2 French Carved Corner Leg in Red Oak (5000O)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- ZORO SELECT Roller Assembly, Steel, Plated (10-396)
- ZORO SELECT Door Top Roller, Nylon/Steel, 1-63/64"L (2-104)
- ZORO SELECT By-Pass Closet Door Track Set (7060U)
- ZORO SELECT Bracket, Track, Box, 4-3/4"L x 1-3/4"W (4PE65)
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- ZORO SELECT Jamb Latch, Hook, Steel, 7"L x 1-3/16"W (1XMY8)
- COMPONENT HARDWARE Nylon Door Guide for 3/4" Sliding Doors (B62-1093)
- Zoro Select Barn & Hanging Door Hardware