Shop All Check Valves
Zoro Select
1-1/4" NPT Bronze Spring Check Valve
Mfr # 6AJY4
Zoro # G0308691
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Connection FNPT
- Body Material Bronze
- Standards ANSI B2.11, Meets MSS SP80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AJY4
- Zoro # G0308691
- UPC # 190735538654
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Height | 3 5/8 in |
Width | 2 1/8 in |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Size | 1 1/4" |
Length | 3 5/8 in |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 3.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 23.5 gpm, Application - Valves General Purpose, Length 3 5/8 in, Width 2 1/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy duty chain pipe cutter 1/2"-2-1/2" (4186)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM (WCV1250V)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50)
- ZORO SELECT 1/2" Solder Brass Swing Check Valve (10F328)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-B)
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-F)
- ZORO SELECT 1/2" FPT Kynar Ball Check Valve (T65BC-V 1/2)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-B)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4031E)
- Zoro Select Check Valves