Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80
Mfr # E6BNG22
Zoro # G3272972
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNG22
- Zoro # G3272972
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6 ft |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 1/4 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Diameter | 1 5/16 in |
Overall Length | 6 ft |
Outside Diameter | 1 11/16 in |
Nominal Pipe Size | 1 1/4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 6 ft, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1/4" Pipe Size (22UL02)
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose (G200SM120)
- KOHLER Showerhead/Arm Adapter Kit (1153443-BN)
- THRIFCO PLUMBING 4 Inch ABS Sanitary Tee (6792154)
- ZORO SELECT 1/2" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BND22)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB19)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNG3)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH08)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA11)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND17)
- Zoro Select Stainless Steel Pipes