Shop All Brass Pipes
Zoro Select
1-1/4" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40
Mfr # 466-065
Zoro # G2989244
original price:
$17.49
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 466-065
- Zoro # G2989244
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 6.5 in |
Outside Dia. | 1 2/3 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 6 1/2 in |
Thread Size | 11-1/2" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 43/64 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 201 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 796 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 43/64 in, Overall Length 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- PARKER Tubing, Natural, Overall 500 ft L (E-86-0500)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- NIBCO 2 in. x 2 in. x 1 in. CPVC CTS Socket x Socket x Socket Reducing Tee Fitting (I4711R221)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 80 (464-240X)
- ZORO SELECT 1/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (4DRJ9)
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020)
- ZORO SELECT 1/4" MBSPT x MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 40 (461-001BSNP)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (468-030X)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- Zoro Select Brass Pipes