Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in
Mfr # T6BNG08
Zoro # G3419281
original price:
$14.82
33% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNG08
- Zoro # G3419281
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. | 1 3/8 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size | 1-1/4" |
Outside Dia. | 1 11/16 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Overall Length | 5 in |
Outside Diameter | 1 11/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 977 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAP-TITE Waterless Trap Seal, 1 3/8 in H, Black (69435)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-8HDPE)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810027011)
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 140 160 (104000311)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH03)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC02)
- ZORO SELECT 3" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNK08)
- ZORO SELECT 2-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ18)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 2" (E6BNH06)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2 in (T4BNC11)
- SMITH-COOPER Welded Nipple, S40,304/L, 2-1/2X10" (4321001350)
- Zoro Select Stainless Steel Pipes