Shop All PVC Pipes
Zoro Select
1-1/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80
Mfr # 861-174
Zoro # G2678672
original price:
$11.77
60% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 861-174
- Zoro # G2678672
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Outside Diameter | 1 33/50 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 5 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 260 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 33/50 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Fisher 54510, Left Hand Check Stem Repair Kit, Stainless Steel (54510)
- MUSTEE Bar Sink, 15inx15in, White (20)
- ZORO SELECT Angle Sillcock, Loose Key, 1/2 FPT (108-033HC)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- ZORO SELECT 1" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-140)
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- ZORO SELECT 1/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1880-040)
- ZORO SELECT 3" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-346)
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800300PG1000)
- ZORO SELECT 1-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-221)
- ZORO SELECT 4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-423)
- Zoro Select PVC Pipes