Shop All Galvanized Pipes
Zoro Select
1-1/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 566-600
Zoro # G2699085
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 ft
- Pipe Fitting Material Galvanized Carbon Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 566-600
- Zoro # G2699085
- UPC # 032888995185
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5 ft |
Inside Dia. (In.) | 1.38 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. (In.) | 1.66 in |
Pipe Size (Nominal) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 21/32 in |
Overall Length | 5 ft |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC 2""MPT1""FPT (PVC 02112 3600)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- GROHE Universal Seal Chrome (0138900M)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P770)
- ZORO SELECT 2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-480)
- ZORO SELECT 2" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ9)
- ZORO SELECT 3" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV44)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-480)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-600)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142)
- Zoro Select Galvanized Pipes