Shop All PVC Pipes
Zoro Select
1-1/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80
Mfr # 1885-030
Zoro # G3245934
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 3 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded On One End
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1885-030
- Zoro # G3245934
- UPC # 54211115435
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Diameter | 1 51/200 in |
Overall Length | 3 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 51/200 in, Material PVC, Maximum Operating Pressure 260 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 1/4 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Ball Valve, 3/4", Press End, LF, SS Trim (NF84HX8)
- ZORO SELECT 1/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (4GRY8)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1" (15458)
- JOMAR VALVE LF Tankless Wtr Heater Vlv Kit, CXC, 3/4" (TWV-3W-KIT-G)
- ZORO SELECT 3/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1883-060)
- ZORO SELECT 6" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (892-120)
- ZORO SELECT 1" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1884-030)
- ZORO SELECT 4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-423)
- ZORO SELECT 2-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1888-040)
- ZORO SELECT 1-1/4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-177)
- ZORO SELECT 1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1882-120)
- Zoro Select PVC Pipes