Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNG04
Zoro # G3228671
original price:
$9.99
5% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNG04
- Zoro # G3228671
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Inside Dia. | 1 3/8 in |
Pipe Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 11/16 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1221 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 3 in, Pipe Weld Type Continuous Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- LEGEND VALVE 1-1/2" T-5400NL COMP CURB STOP (314-157NL)
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi (69C1B1M2U1-400)
- VIEGA Viega ProPress coupling With stop, 1" x 1" (85277)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE05)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH08)
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNC01)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH02)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND11)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE08)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND02)
- Zoro Select Stainless Steel Pipes