Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNG05
Zoro # G2808355
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNG05
- Zoro # G2808355
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1-1/4" |
Outside Diameter | 1 11/16 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- KOHLER Hinge/Label Assembly 702408 (1037049-01-ABV)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coil Insulation Class: F (S211YF24N5EG5)
- PROSOURCE Toilet Seat Rnd Poly White (Q-328-WH)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND02)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE05)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- ZORO SELECT 2-1/2" MNPT x 2-1/2" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNJ01)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE24)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 (E6PPH10SL)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND17)
- Zoro Select Pipes