Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNG02
Zoro # G2835217
original price:
$5.84
23% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNG02
- Zoro # G2835217
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1-1/4" |
Outside Dia. | 1 11/16 in |
Inside Dia. | 1 3/8 in |
Outside Diameter | 1 11/16 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1017 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7692008.020)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- B&K 1/2 In. x 3 In. Schedule 80 PVC Nipple (403-030)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K764)
- ZORO SELECT 3" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK01)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 2" (T4BNH03)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT (T4BNE05)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF05)
- ZORO SELECT 2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI14)
- ZORO SELECT 2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNI20)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG19)
- Zoro Select Stainless Steel Pipes