Shop All PVC Pipes
Zoro Select
1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80
Mfr # 885-020
Zoro # G5156846
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material PVC
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 885-020
- Zoro # G5156846
- UPC # 54211161999
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 1/2 in |
Inside Dia. | 1.25 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 51/200 in |
Overall Length | 2 in |
Outside Diameter | 1 1/2 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 51/200 in, Material PVC, Maximum Operating Pressure 260 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 1/2 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P528)
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV2-ST)
- DIXON Coupler, 1In, 250psi, Female Coupler x MNPT (G100-B-BR)
- ZORO SELECT 2-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-296)
- ZORO SELECT 1-1/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-176)
- ZORO SELECT 2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1887-040)
- ZORO SELECT 1-1/4" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-178)
- ZORO SELECT 1-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1886-060)
- ZORO SELECT 1" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-140)
- GENOVA K56530H P Trap 1-1/2 Hxh Pvc (PVC 00706X 0600HA)
- Zoro Select PVC Pipes