Shop All PVC Pipes
Zoro Select
1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80
Mfr # 861-171
Zoro # G5384924
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 861-171
- Zoro # G5384924
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 2 in |
Outside Diameter | 1 33/50 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 260 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 33/50 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART COUPLING INSERT POLY 2X112 (UPPRC-2015)
- SHARKBITE Push-to-Connect, Threaded Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-GR8AE3V317XKAB)
- JAY R. SMITH MANUFACTURING Coupling, Cast Iron (0100C)
- ZORO SELECT 1" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-139)
- ZORO SELECT 3/8" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1881-030)
- ZORO SELECT 2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1887-020)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800050PG1000)
- ZORO SELECT 4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1890-060)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- ZORO SELECT 3" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1889-120)
- Zoro Select Pipes