Shop All CPVC Pipes
Zoro Select
1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80
Mfr # 885-020C
Zoro # G5187987
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 885-020C
- Zoro # G5187987
- UPC # 54211124444
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 in |
Inside Diameter | 1 51/200 in |
Outside Diameter | 1 1/2 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 51/200 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 1/2 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (40808)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Flow Rate (GPM): 1.2 (0255-AP)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094N)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- ZORO SELECT 3/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-104)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (884-020C)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- Zoro Select CPVC Pipes