Shop All Black Pipes
Zoro Select
1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 80
Mfr # 90718
Zoro # G3259925
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 90718
- Zoro # G3259925
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2 ft |
Inside Dia. | 1 17/64 in |
Pipe Size (Nominal) | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 ft |
Inside Diameter | 1 17/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 17/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2730 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2730 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" PERT TUBE 100 FT COIL (500-114-100)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (40416)
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (32755)
- ZORO SELECT 3" FNPT 316 SS Threaded Coupling (60FC111N030)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 80 (90618)
- ZORO SELECT 3" MNPT x 2 ft. TBE Black Pipe Sch 80 (91118)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC4)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (40702)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068E)
- Zoro Select Black Pipes