Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80
Mfr # E4BNG18
Zoro # G2543353
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/4"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNG18
- Zoro # G2543353
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 2 ft. |
Inside Dia. | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1-3/4" |
Pipe Size (Fittings) | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 2 ft |
Description
Pipe, Inside Diameter 1 1/4 in, Material Stainless Steel, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 2 ft, Schedule Schedule 80, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.188 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 10 (4381011650)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1" Pipe Size, FNPT x Socket (9835-010)
- CENTRAL BRASS Tile Stop Valve, CXC, Polished Chrome, Connection Size: 3/4" (0607-C3/4)
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNI16)
- ZORO SELECT 1" MNPT x 10 ft TBE Stainless Steel Pipe Sch 80 (E4BNF23)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNC19)
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF18)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8" (T6BNI05)
- ZORO SELECT 3" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK4)
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6061-T6-Extruded (14470)
- Zoro Select Pipes