Shop All Galvanized Pipes
Zoro Select
1-1/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 566-180
Zoro # G2506716
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 18 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Carbon Steel
- Material - Pipe Galvanized Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 566-180
- Zoro # G2506716
- UPC # 032888995130
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 18 in |
Inside Dia. (In.) | 1.38 in |
Outside Dia. (In.) | 1.66 in |
Pipe Size (Fittings) | 1-1/4" |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 18 in |
Outside Diameter | 1 21/32 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0608SS)
- FLUIDMASTER Wax Toilet Bowl Gasket (7510)
- ZORO SELECT 1/4" FPT x MPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-B)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- ZORO SELECT 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P989)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P765)
- ZORO SELECT 3/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC79)
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P836)
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (569-100)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ6)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- Zoro Select Pipes