Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNG14
Zoro # G3094034
original price:
$28.99
32% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNG14
- Zoro # G3094034
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 10 in |
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 21/32 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1-1/4" |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Outside Diameter | 1 11/16 in |
Overall Length | 10 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1017 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 10mm Tube Size (ZUSA-TF-PTC-28)
- DIXON 3 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS300)
- WATERPIK Water Pik 129404 1.8 GPM Chrome 5 Setting Hand Held Shower Head (129404)
- ZORO SELECT 1" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF09)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK06)
- ZORO SELECT 1-1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH11)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH09)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE08)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG02)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA21)
- Zoro Select Stainless Steel Pipes