Shop All Galvanized Pipes
Zoro Select
1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 566-100
Zoro # G2753502
original price:
$13.99
6% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 10 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 566-100
- Zoro # G2753502
- Country of Origin Mexico
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 10 in |
Outside Dia. (In.) | 1.6563 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. (In.) | 1.375 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 10 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- ZORO SELECT 3" x 2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.0)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-VS)
- K-FLEX USA 2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100258)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P811)
- ZORO SELECT 1-1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (567-000P60)
- ZORO SELECT 1/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P767)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P839)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87506)
- ZORO SELECT 2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-240)
- ZORO SELECT 1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P764)
- Zoro Select Galvanized Pipes