Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 10 ft TBE 316 Stainless Steel Pipe Sch 80
Mfr # 4WKK6
Zoro # G2751402
product price: $216.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WKK6
- Zoro # G2751402
- Country of Origin China
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 1/4 in |
Overall Length | 10 ft |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 1/4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 5/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 3/4 in, Overall Length 10 ft, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- ZORO SELECT Replacement Closet Flange (34A510)
- POWERS Lever Handle Repair Kit, Lever (420-049)
- THRIFCO PLUMBING 3 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114670)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE20)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNI16)
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNF17)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH06)
- ZORO SELECT 3/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 53/64" (T4WNE3)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- Zoro Select Stainless Steel Pipes