Shop All Stainless Steel Pipes
Zoro Select
1-1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40
Mfr # T6BNG24
Zoro # G2825076
original price:
$186.99
11% off
new price: $165.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNG24
- Zoro # G2825076
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. | 1 3/8 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Outside Diameter | 1 11/16 in |
Overall Length | 10 ft |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 7/16 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 7/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 977 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 11/16 in, Overall Length 10 ft, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (20548)
- ALFA LAVAL Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-3-E-316L-MP)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Slip Ball Valve (FSBBV34SL)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (PVC 657-4MTB-F)
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF19)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA21)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND22)
- ZORO SELECT 1-1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH13)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF14)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND17)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNB19)
- Zoro Select Pipes