Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" MNPT SS Hex Head Plug
Mfr # 4307001612
Zoro # G2695086
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001612
- Zoro # G2695086
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 1-3/8" |
Pipe Size | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Hex Size | 1 3/4 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Description
Hex Head Plug, 1 1/4 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 3000, For Pipe Schedule 160, Male NPT, 1 3/8 in Overall Length, 2810 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 1 1/4 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gap Cover, ABS Plastic, Brushed Nickel (90429)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT2)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 17)
- HYDROMAXX 1/4" IDx3/8" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT014050)
- ZORO SELECT 3/4" FNPT 304 SS Cap (2UA46)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- ZORO SELECT Half Coupling, 1/4", 150,304, Thrd Heavy (4381031810)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling (2UA28)
- ZORO SELECT 2" Socket Weld SS Socket Weld Flange Sch 40 (4381004040)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- ZORO SELECT 2-1/2" x 2" FNPT 304 SS Reducing Coupling (40RC111N212020)
- Zoro Select Fittings