Shop All Black Pipe Fittings
Zoro Select
1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150
Mfr # 6KJ37
Zoro # G3300455
original price:
$10.39
9% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6KJ37
- Zoro # G3300455
- UPC # 190735933060
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Description
Cross, Malleable Iron, Class Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Strainer (11231)
- SLOAN Cover Assembly (EBV142A)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 16 Inch Long Stainless Steel Riser (7642067)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ38)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ39)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ35)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810027011)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221316)
- ZORO SELECT 1/4" x 1/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ3)
- Zoro Select Fittings