Shop All Black Pipe Fittings
Zoro Select
1-1/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150
Mfr # 0810027805
Zoro # G2280455
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810027805
- Zoro # G2280455
- UPC # 690291877292
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
45 Degrees Street Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT x BSPT (ZUSA-PF-7989)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810028019)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810027011)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y47)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB2)
- ZORO SELECT Black Nipple, Welded, 3/8x1 1/2 (793MU1)
- ZORO SELECT 2" Female NPT Malleable Iron Hex Locknut Class 150 (520-908HC)
- IRONWERKS DESIGNS 1/2" x Close Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x0-10)
- Zoro Select Black Pipe Fittings