Shop All Continuous Hinges
Zoro Select
1 1/4 in W x 96 in H Stainless steel Continuous Hinge
Mfr # 2ZFP8
Zoro # G2632655
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 96 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 1 1/4 in
- Finish Stainless steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZFP8
- Zoro # G2632655
- UPC # 190735040423
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 96 in |
Door Leaf Width | 1 1/4 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 96 in |
Pin Dia. | 1/4 in |
Length | 8 ft |
Overall Knuckle Height | 1 in |
Overall Width | 2 1/2 in |
Width | 2-1/2" |
Hinge Length | 8 ft |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Glacier 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1121)
- KWIKSET Knob Lockset, Mechanical, Entrance (400T-26D)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (4PB36)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFN9)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFK4)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1JEP4)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFW7)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV6)
- ZORO SELECT 17/32 in W x 36 in H Steel Continuous Hinge (2ZDV7)
- Zoro Select Door Hinges