Shop All Continuous Hinges
Zoro Select
1 1/4 in W x 48 in H Steel Continuous Hinge
Mfr # 1JEY6
Zoro # G2978297
original price:
$52.61
10% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JEY6
- Zoro # G2978297
- UPC # 190735030790
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 48 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 1 1/4 in |
Door Leaf Height | 48 in |
Overall Width | 2 1/2 in |
Length | 4 ft |
Overall Knuckle Height | 2 in |
Width | 2-1/2" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 1/2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR Access Door Steel 18X18 (Z91818SCWH)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- J.W. WINCO JW Winco GN115-SG-40 Cam Latch (115-SG-40)
- DELTANA Transom Catch Satin Chrome (TC80U26D)
- ZORO SELECT 1/2 in W x 72 in H Steel Continuous Hinge (2ZDV5)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB35)
- ZORO SELECT 1 in W x 48 in H Dull Aluminum Continuous Hinge (1JEV9)
- ZORO SELECT 3/4 in W x 72 in H Galvanized Steel Continuous Hinge (2ZFE7)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC1)
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- NATIONAL GUARD 1-21/32" W x 83" H Anodized Aluminum Continuous Hinge (HD5700A-83)
- Zoro Select Continuous Hinges