Shop All Butt Hinges
Zoro Select
1 1/4 in W x 1 1/2 in H Nickel Door and Butt Hinge
Mfr # 45-398PB
Zoro # G6543597
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 1 1/2 in
- Door Leaf Thickness 1.937 in
- Door Leaf Width 1 1/4 in
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45-398PB
- Zoro # G6543597
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 1/2 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 5/16 in |
Width (In.) | 1-1/4" |
Height (In.) | 2-3/4" |
Frame Leaf Width | 15/32 in |
Frame Leaf Height | 2 3/4 in |
Description
Door Hinge, Steel, Nickel Finish, 6.5 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 15/32 in Frame Leaf Width, 1.937 in Door Leaf Thickness, 0.109 in Frame Leaf Thickness, 7/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060080)
- ARMSTRONG WORLD INDUSTRIES Tundra Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (304A)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 27 in. Base Kitchen Cabinet, 2 Door (27 in. W x 24 in. D x 34.50 in. H) (SA-BD27-WG)
- ONWARD PermAlign Hinge Post Strap (94232FBBC)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Gray Prime Coat Door and Butt Hinge (1WAV6)
- ZORO SELECT 4 in W x 4 in H Satin Brass Door and Butt Hinge (56-179SBRS)
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- ZORO SELECT 5 in W x 5 in H Plain Steel Door and Butt Hinge (3HTJ9)
- ZORO SELECT 1 3/4 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR7)
- J.W. WINCO GN129-16-Z 2 Part Lift-Off Hinge, Steel (16WNG7)
- Zoro Select Door Hinges