Shop All Castle Nuts
Zoro Select
1"-14 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.
Mfr # U12035.100.0001
Zoro # G2520616
product price: $72.99
/pk 5, $14.60/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1"-14
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12035.100.0001
- Zoro # G2520616
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1"-14 |
Dia./Thread Size | 1"-14 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 1 1/2 in |
Width Across Flats | 1 1/2 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 1 In.-14, Hex Width 1 1/2 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-6)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51460)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.100.0300)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356154)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- ZORO SELECT 3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12035.075.0001)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT 1"-14 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.100.0001)
- ZORO SELECT 9/16"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (371155G)
- ZORO SELECT 1-1/8"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351367G)
- ZORO SELECT 1/2"-20 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287264-PG)
- Zoro Select Castle Nuts