Shop All Ball Valves
Zoro Select
1-1/4" FNPT x MNPT Chrome Brass Ball Valve Inline
Mfr # G-KTCM-125NP
Zoro # G2825575
original price:
$38.54
5% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Standards UL, CSA
- Stem Material Brass
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-KTCM-125NP
- Zoro # G2825575
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.15 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Flapper, Rubber, Toto (57-0124)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA22)
- NAUGATUCK Float Ball, Oblong Shape, 4" dia., 6.00 oz. (GR4X52520304SSI)
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- ZORO SELECT 1/2" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-50)
- ZORO SELECT 1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-25)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NPG)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (107-638-NP)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06112)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (UPBA-481B - 112)
- Zoro Select Valves