Shop All Y & Basket Strainers
Zoro Select
1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi
Mfr # G-YSFB-125
Zoro # G7578261
$42.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material Forged Brass
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-YSFB-125
- Zoro # G7578261
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/4" |
Length | 3-5/8" |
Height | 3-5/8" |
Width | 2" |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 2 Connection Size | 1 1/4 in |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 1 1/4 in |
Description
Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 600 psi, Length 3 1/2 in, Height 3 3/4 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Brass, Includes Screen Yes, Maximum Pressure 600 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/4 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156409)
- ZORO SELECT Street 90 deg, 1-1/2", 150,304, Thrd Heavy (4381033070)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- ZOELLER 1-1/2 in. Compression PVC Check Valve (30-0015)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-38)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- BELL & GOSSETT 1", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 1)
- Zoro Select Y & Basket Strainers