Shop All Ball Valves
Zoro Select
1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q011N06114FSR
Zoro # G4977402
original price:
$74.99
23% off
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Valve Structure 1-Piece
- Max. Steam Pressure 150 psi WSP
- Handle Type Locking Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06Q011N06114FSR
- Zoro # G4977402
- UPC # 190735463246
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.7 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 5.51 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Checkstop Repair Kit (900-049)
- ZORO SELECT PVC DWV Sanitary Tee with Right Side Inlet, Hub, 3 in x 3 in x 3 in x 2 in Pipe Size (1WJR4)
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- ZORO SELECT 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06020FSR)
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06112FSR)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (PVC 638-TB4F-F)
- ZORO SELECT 3/4" FNPT Brass Ball Valve with Drain Inline (1PYP1)
- ZORO SELECT 1/4" FNPT PVC Ball Valve 3-Way (6900190)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (82LF10901)
- Zoro Select Ball Valves