Shop All Ball Valves
Zoro Select
1-1/4" FNPT Stainless Steel Ball Valve Inline
Mfr # 06Q201N04114
Zoro # G2685557
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Seat Material PTFE
- Handle Material Stainless Steel with Vinyl Grip
- Ball Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q201N04114
- Zoro # G2685557
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.86 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 5.67 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, Chrome, 4-1/2" L (59-3190)
- SLOAN Regal® Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- SPEAKMAN Repair Part Uni Symmons Repair Kit (RPG10-0116)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- ZORO SELECT 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04012)
- ZORO SELECT 1/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04014)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q201N04020)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-75)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20047LF)
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- Zoro Select Valves