Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/4" FNPT SS Locknut
Mfr # 4381038060
Zoro # G0677932
original price:
$25.71
7% off
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Locknut
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381038060
- Zoro # G0677932
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 2-3/64" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Hex Size | 2 1/16 in |
Fitting Pipe Size | 1 1/4 in |
Overall Length | 7/16 in |
Nominal Pipe Size | 1 1/4 in |
Description
Locknut, 1 1/4 in Nominal Pipe Size, Class Class 150, Stainless Steel, 304, Female NPT, For Pipe Schedule 150, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 1-1/2 Inch Slip x Threaded PVC Bushing SCH 80 (8213476)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Chrome (D310-26)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- VERSILON PEX Tubing, Clear, 5/32 in, 50 ft, 402F (TSFE14-0250-047-50)
- ZORO SELECT 1/2" FNPT 304 SS Locknut (40LN111N012)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038070)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- ZORO SELECT Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT (ZUSA-PF-7804)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- ZORO SELECT 1-1/2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N112012)
- ANVIL NPT Steel 4in Pipe Coupling (520779)
- Zoro Select Fittings