Shop All Ball Valves
Zoro Select
1-1/4" FNPT PVC Ball Valve Inline
Mfr # 32H957
Zoro # G4976885
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Ball Material PVC
- Seat Material PTFE
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H957
- Zoro # G4976885
- UPC # 190735462973
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE, Stem Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, Inline, Brass Body, 1/2" Pipe (20045LF)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- MOEN Gibson Bth Faucet Chrm (WS84228)
- JONES STEPHENS Stamped Strainer, Brushed Nickel, 4-1/4" (C6089BN)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (32H954)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (32H958)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 3" Size (06S011N03030)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- ZORO SELECT Ball Valve, White/Red, Plastic, 3/4" Pipe (48637)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT204FP)
- Zoro Select Ball Valves