Shop All Ball Valves
This Product is Discontinued
Zoro Select
1-1/4" FNPT Nickel Brass Ball Valve Inline (Discontinued)
Mfr # 32J006
Zoro # G4975564
This Product is Discontinued
Key Features
- Pipe Size 1 1/4"
- Body Material Lead-Free Nickel Plated Brass
- Body Style Inline
- Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32J006
- Zoro # G4975564
- UPC # 190735463499
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 3.44 in |
Handle Length | 5.31 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 3.35 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.