Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" FNPT Galvanized Union
Mfr # 5P961
Zoro # G0781514
original price:
$20.09
5% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P961
- Zoro # G0781514
- UPC # 190735909959
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Actuator, 5 Hx4 Wx5 L In, Plastic (68-8470)
- LEGEND VALVE 2-1/2" T-400 GATE VALVE (104-469)
- PERRIN & ROWE Pop-Up Center Drain Plug Only For U.S. Drains In Polished Chrome (9.26709APC)
- DELTA 22 (T14033-SS)
- ZORO SELECT Elbow, 45 deg, 3/8", 300 gal. (4316010702)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (5XTJ0)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 4 (793LV5)
- ZORO SELECT 4" x 4" x 1" FNPT Galvanized Reducing Tee (510-945BC)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 24 (793LV0)
- Zoro Select Galvanized Pipe Fittings