Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" FNPT Galvanized Tee
Mfr # 1LBN2
Zoro # G2047997
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBN2
- Zoro # G2047997
- UPC # 190735921609
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 300, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 17 1/2 in H (GRRDH16GA20)
- ZORO SELECT 4" FNPT x MNPT Galvanized 90 Degree Street Elbow (2WJ15)
- ZORO SELECT 3" FNPT Galvanized Coupling (2WJ45)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 6 (793LU0)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- ZORO SELECT 1" x 1/4" FNPT Galvanized Reducer (0811087410)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducing Elbow (0811009406)
- ZORO SELECT 4" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ88)
- Zoro Select Galvanized Pipe Fittings