Shop All Galvanized Pipe Fittings
Zoro Select
1-1/4" FNPT Galvanized Cross
Mfr # 6KJ41
Zoro # G3204284
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6KJ41
- Zoro # G3204284
- UPC # 190735932193
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side D Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in x 1 1/4 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Cap Black Malleable 3/8 (B300 10)
- BON TOOL Bon 14-403 Water Nozzle, 1 Gpm (14-403)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE05)
- PARKER 5/16" Compression Low Lead Brass Tube Support (63PT-5-62)
- ZORO SELECT 1-1/4" FNPT Galvanized Cap (5P904)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1MPC3)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (5P937)
- ZORO SELECT 4" x 2" FNPT Galvanized Reducer (2WJ60)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 3 (793LW9)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- Zoro Select Galvanized Pipe Fittings